IPTCI
CUCSF 210 32
Stainless Steel 2 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118116436
- 2 in Bore Diameter
- 143 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.6 lb
| Overall Width | 55 mm |
| Housing Material | Stainless Steel |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 7400 N |
| Housing Length | 143 mm |
| Closure Type | Dual Seals (B-Type) |
| Bolt Centers | 111 mm |
| Bolt Size | 9/16 in, M14 |
| Duty Type | Standard |
| Housing Height | 143 mm |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 4910 N |
| Flange Type | 4-Bolt Flange |
| Bearing Material | Hard Chrome Coated Steel |
| Bore Dia. | 2 in |
| Weight | 5.6 LB |
| EAN or UPC | 800675741143 |
