- 1.438 in Bore Diameter
- 127 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.30 lb
| Locking Type | Set Screw |
| Flange Type | Piloted Flange |
| Duty Type | Standard |
| Bore Dia. | 1.438 in |
| Housing Height | 127 mm |
| Operating Temperature [Max] | 250° F |
| Bolt Circle Diameter | 105 mm |
| Dynamic Load Rating | 5535 N |
| Overall Width | 33 mm |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Hard Chrome Coated Steel |
| Housing Length | 127 mm |
| Housing Material | Stainless Steel |
| Closure Type | Dual Seals (B-Type) |
| Closure Material | Silicone Rubber |
| Pilot Diameter | 85.7 mm |
| Static Load Rating | 3340 N |
| Bolt Size | 3/8 in, M10 |
| Weight | 3.3 LB |
| EAN or UPC | 800675740689 |

