IPTCI
CUCSFL 205 25MM
Stainless Steel 25 mm Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118116476
- 25 mm Bore Diameter
- 124 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.5 lb
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Bolt Size | 3/8 in, M10 |
| Bolt Centers | 100 mm |
| Flange Type | 2-Bolt Flange |
| Bore Dia. | 25 mm |
| Bearing Material | Hard Chrome Coated Steel |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Housing Length | 124 mm |
| Overall Width | 37 mm |
| Static Load Rating | 1750 N |
| Locking Type | Set Screw |
| Dynamic Load Rating | 3010 N |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 68 mm |
| Weight | 1.5 LB |
| EAN or UPC | 800675739980 |
