IPTCI
CUCSFL 207 22
Stainless Steel 1.375 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118116483
- 1.375 in Bore Diameter
- 155 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Bolt Size | 7/16 in, M12 |
| Closure Material | Silicone Rubber |
| Closure Type | Dual Seals (B-Type) |
| Bearing Material | Hard Chrome Coated Steel |
| Overall Width | 44 mm |
| Housing Material | Stainless Steel |
| Bolt Centers | 130 mm |
| Static Load Rating | 3340 N |
| Relubrication | Yes |
| Housing Height | 90 mm |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.375 in |
| Dynamic Load Rating | 5535 N |
| Flange Type | 2-Bolt Flange |
| Locking Type | Set Screw |
| Housing Length | 155 mm |
| Duty Type | Standard |
| Weight | 2.9 LB |
| EAN or UPC | 800675740542 |
