- Set Screw Locking Type
- Stainless Steel Housing Material
- 35 mm Inner Diameter
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4 lb
| Duty Type | Standard |
| Housing Length | 166 mm |
| Operating Temperature [Max] | 250° F |
| Housing Height | 94 mm |
| Housing Material | Stainless Steel |
| Static Load Rating | 3340 N |
| Overall Width | 48 mm |
| Grease Type | H1 Food Grade Grease |
| I.D. | 35 mm |
| Dynamic Load Rating | 5535 N |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 1/2 in, M14 |
| Bearing Material | Hard Chrome Coated Steel |
| Bolt Centers | 127 mm |
| Weight | 4.0 LB |
| EAN or UPC | 800675740696 |

