- Set Screw Locking Type
- Stainless Steel Housing Material
- 2.438 in Inner Diameter
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 11.2 lb
| Static Load Rating | 7940 N |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Bolt Centers | 187 mm |
| Locking Type | Set Screw |
| Bearing Material | Hard Chrome Coated Steel |
| I.D. | 2.438 in |
| Closure Type | Dual Seals (B-Type) |
| Housing Length | 242 mm |
| Dynamic Load Rating | 11500 N |
| Housing Material | Stainless Steel |
| Overall Width | 64 mm |
| Housing Height | 140 mm |
| Duty Type | Standard |
| Bolt Size | 5/8 in, M16 |
| Weight | 11.2 LB |
| EAN or UPC | 800675741310 |

