IPTCI
CUCSTRS 205 14
Take Up Ball Bearing Mounted Unit, 0.875 in Bore, Stainless Steel Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Item #118116570
- Set Screw Locking Type
- 6.4 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.9 lb
| Duty Type | Standard |
| Bearing Material | Hard Chrome Coated Steel |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Relubrication | Yes |
| Dynamic Load Rating | 3010 N |
| Closure Material | Silicone Rubber |
| Distance Between Slots | 66.7 mm |
| Slot Width | 6.4 mm |
| Housing Length | 90 mm |
| Housing Height | 79 mm |
| Static Load Rating | 1750 N |
| Overall Width | 34 mm |
| Housing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 0.875 in |
| Weight | 1.9 LB |
| EAN or UPC | 800675739843 |
