IPTCI
CUCSTRS 207 22
Take Up Ball Bearing Mounted Unit, 1.375 in Bore, Stainless Steel Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Item #118116578
- Set Screw Locking Type
- 6.4 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.5 lb
| Bearing Material | Hard Chrome Coated Steel |
| Closure Material | Silicone Rubber |
| Housing Length | 114 mm |
| Relubrication | Yes |
| Housing Material | Stainless Steel |
| Dynamic Load Rating | 5535 N |
| Overall Width | 43 mm |
| Housing Height | 105 mm |
| Operating Temperature [Max] | 250° F |
| Locking Type | Set Screw |
| Slot Width | 6.4 mm |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 3340 N |
| Bore Dia. | 1.375 in |
| Duty Type | Standard |
| Distance Between Slots | 88.9 mm |
| Weight | 3.5 LB |
| EAN or UPC | 800675740566 |
