IPTCI
CUCTF 208 40MM
Thermoplastic 40 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118116602
- 40 mm Bore Diameter
- 130 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4.9 lb
| Closure Type | Dual Seals (B-Type) |
| Housing Material | Thermoplastic |
| Static Load Rating | 3960 N |
| Bolt Size | 1/2 in, M14 |
| Housing Length | 130 mm |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Hard Chrome Coated Steel |
| Bolt Centers | 102 mm |
| Housing Height | 130 mm |
| Locking Type | Set Screw |
| Overall Width | 53 mm |
| Dynamic Load Rating | 6375 N |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Bore Dia. | 40 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 4.9 LB |
| EAN or UPC | 800675742546 |
