IPTCI
CUCTFL 204 12 N
Thermoplastic 0.75 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118116621
- 0.75 in Bore Diameter
- 113 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 0.50 lb
| Relubrication | No |
| Operating Temperature [Max] | 250° F |
| Housing Length | 113 mm |
| Dynamic Load Rating | 2740 N |
| Grease Type | H1 Food Grade Grease |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Bolt Centers | 90 mm |
| Housing Material | Thermoplastic |
| Closure Material | Silicone Rubber |
| Housing Height | 64 mm |
| Overall Width | 34 mm |
| Duty Type | Standard |
| Static Load Rating | 1600 N |
| Flange Type | 2-Bolt Flange |
| Bearing Material | Hard Chrome Coated Steel |
| Bore Dia. | 0.75 in |
| Bolt Size | 3/8 in, M10 |
| Weight | 0.5 LB |
| EAN or UPC | 800675741389 |
