- Set Screw Locking Type
- Thermoplastic Housing Material
- 1 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Hard Chrome Coated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.8 lb
| I.D. | 1 in |
| Bolt Size | 3/8 in-16 UNC |
| Static Load Rating | 1750 N |
| Housing Height | 74 mm |
| Housing Material | Thermoplastic |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 40 mm |
| Dynamic Load Rating | 3010 N |
| Bearing Material | Hard Chrome Coated Steel |
| Bolt Centers | 1.437 in |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Housing Length | 76 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Weight | 1.8 LB |
| EAN or UPC | 800675696702 |

