- 62 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Cylindrical Outer Diameter
- Set Screw Locking
- Wide Inner Ring
- Snap Ring on Set Screw Side
- Lubrication Groove with hole opposite side
- Dual Seals (Type B)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- 0.86 lb
| Bore Type | Round |
| Dynamic Load Rating | 4200 N |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Length Through Bore | 1.5 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Outer Diameter Type | Cylindrical |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Bore Diameter | 1.125 in |
| Bearing Material | AISI 52100 |
| O.D. | 62 mm |
| Inner Ring Type | Wide Inner Ring |
| Static Load Rating | 2430 N |
| Weight | 0.86 LB |
| EAN or UPC | 800675760885 |

