- 100 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Cylindrical Outer Diameter
- Set Screw Locking
- Wide Inner Ring
- Snap Ring on Set Screw Side
- Lubrication Groove with hole opposite side
- Dual Seals (Type B)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- 3.11 lb
| Relubrication | Yes |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Inner Ring Type | Wide Inner Ring |
| Length Through Bore | 2.189 in |
| Dynamic Load Rating | 9490 N |
| Bore Diameter | 2 in |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Material | NBR - Buna |
| Outer Diameter Type | Cylindrical |
| Static Load Rating | 6440 N |
| Bearing Material | AISI 52100 |
| Closure Type | Dual Seals (B-Type) |
| O.D. | 100 mm |
| Bore Type | Round |
| Weight | 3.11 LB |
| EAN or UPC | 800675698744 |

