- 52 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Specially Heated Treated Rings
- Wide Inner Ring
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 0.51 lb
| Duty Type | Standard |
| Dynamic Load Rating | 3010 N |
| Bore Diameter | 1 in |
| Length Through Bore | 1.339 in |
| Locking Type | Set Screw |
| Relubrication | Yes |
| O.D. | 52 mm |
| Bore Type | Round |
| Grease Type | H1 High Temperature Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | -45° |
| Static Load Rating | 1750 N |
| Closure Material | Silicone Rubber |
| Outer Diameter Type | Spherical |
| Bearing Material | AISI 52100 |
| Inner Ring Type | Wide Inner Ring |
| Weight | 0.51 LB |
| EAN or UPC | 800675753115 |

