- 2 in Bore Diameter
- 197 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 5.1 lb
| Housing Height | 115 mm |
| Static Load Rating | 4910 N |
| Bore Dia. | 2 in |
| Closure Material | Silicone Rubber |
| Locking Type | Set Screw |
| Bolt Centers | 157 mm |
| Housing Length | 197 mm |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Relubrication | Yes |
| Overall Width | 55 mm |
| Flange Type | 2-Bolt Flange |
| Operating Temperature [Max] | 450° F |
| Bolt Size | 1/2 in, M14 |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Grease Type | H1 High Temperature Food Grade Grease |
| Dynamic Load Rating | 7400 N |
| Weight | 5.1 LB |
| EAN or UPC | 800675694258 |

