IPTCI
HUCNPF 205 14
Nickel Plated 0.875 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118116855
- 0.875 in Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 1.9 lb
| Relubrication | Yes |
| Static Load Rating | 1750 N |
| Housing Height | 95 mm |
| Bolt Size | 3/8 in, M10 |
| Closure Material | Silicone Rubber |
| Dynamic Load Rating | 3010 N |
| Housing Length | 95 mm |
| Housing Material | Nickel Plated |
| Grease Type | H1 High Temperature Food Grade Grease |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Locking Type | Set Screw |
| Flange Type | 4-Bolt Flange |
| Bolt Centers | 70 mm |
| Operating Temperature [Max] | 450° F |
| Closure Type | Dual Seals (B-Type) |
| Overall Width | 36 mm |
| Bore Dia. | 0.875 in |
| Weight | 1.9 LB |
| EAN or UPC | 800675745639 |
