IPTCI
HUCNPFL 207 23
Nickel Plated 1.438 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118116881
- 1.438 in Bore Diameter
- 161 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 2.9 lb
| Bolt Centers | 130.2 mm |
| Housing Length | 161 mm |
| Static Load Rating | 3340 N |
| Bolt Size | 7/16 in, M12 |
| Dynamic Load Rating | 5535 N |
| Housing Height | 90 mm |
| Relubrication | Yes |
| Locking Type | Set Screw |
| Bore Dia. | 1.438 in |
| Housing Material | Nickel Plated |
| Closure Material | Silicone Rubber |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Flange Type | 2-Bolt Flange |
| Grease Type | H1 High Temperature Food Grade Grease |
| Overall Width | 44 mm |
| Operating Temperature [Max] | 450° F |
| Weight | 2.9 LB |
| EAN or UPC | 800675746568 |
