IPTCI
HUCNPFL 208 40MM
Nickel Plated 40 mm Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118116884
- 40 mm Bore Diameter
- 175 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 3.5 lb
| Bearing Material | AISI 52100 |
| Bore Dia. | 40 mm |
| Bolt Size | 7/16 in, M12 |
| Overall Width | 51 mm |
| Static Load Rating | 3960 N |
| Housing Material | Nickel Plated |
| Housing Height | 100 mm |
| Relubrication | Yes |
| Locking Type | Set Screw |
| Flange Type | 2-Bolt Flange |
| Dynamic Load Rating | 6375 N |
| Housing Length | 175 mm |
| Closure Material | Silicone Rubber |
| Operating Temperature [Max] | 450° F |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Bolt Centers | 143.7 mm |
| Grease Type | H1 High Temperature Food Grade Grease |
| Weight | 3.5 LB |
| EAN or UPC | 800675746872 |
