IPTCI
HUCNPFL 209 28
Nickel Plated 1.75 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118116886
- 1.75 in Bore Diameter
- 188 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 4.40 lb
| Bolt Centers | 148.4 mm |
| Grease Type | H1 High Temperature Food Grade Grease |
| Dynamic Load Rating | 7110 N |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 450° F |
| Housing Length | 188 mm |
| Overall Width | 52 mm |
| Flange Type | 2-Bolt Flange |
| Bore Dia. | 1.75 in |
| Duty Type | Standard |
| Closure Material | Silicone Rubber |
| Housing Height | 108 mm |
| Closure Type | Dual Seals (B-Type) |
| Relubrication | Yes |
| Bolt Size | 1/2 in, M14 |
| Static Load Rating | 4460 N |
| Housing Material | Nickel Plated |
| Bearing Material | AISI 52100 |
| Weight | 4.4 LB |
| EAN or UPC | 800675747015 |
