- Set Screw Locking Type
- Nickel Plated Housing Material
- 50 mm Inner Diameter
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 6.8 lb
| Housing Length | 203 mm |
| Housing Height | 115 mm |
| Operating Temperature [Max] | 450° F |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Dynamic Load Rating | 7400 N |
| Overall Width | 57 mm |
| I.D. | 50 mm |
| Bearing Material | AISI 52100 |
| Housing Material | Nickel Plated |
| Static Load Rating | 4910 N |
| Bolt Centers | 159 mm |
| Bolt Size | 5/8 in, M16 |
| Grease Type | H1 High Temperature Food Grade Grease |
| Weight | 6.8 LB |
| EAN or UPC | 800675747244 |

