- Set Screw Locking Type
- Nickel Plated Housing Material
- 1.188 in Inner Diameter
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 2.6 lb
| Operating Temperature [Max] | 450° F |
| Static Load Rating | 2430 N |
| Housing Length | 102 mm |
| Duty Type | Standard |
| Bolt Centers | 1.688 in |
| Locking Type | Set Screw |
| Housing Height | 86 mm |
| Overall Width | 38 mm |
| Bearing Material | AISI 52100 |
| Grease Type | H1 High Temperature Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| I.D. | 1.188 in |
| Housing Material | Nickel Plated |
| Dynamic Load Rating | 4200 N |
| Bolt Size | 7/16 in-14 UNC |
| Weight | 2.6 LB |
| EAN or UPC | 800675746162 |

