- Set Screw Locking Type
- Nickel Plated Housing Material
- 1.688 in Inner Diameter
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 5 lb
| I.D. | 1.688 in |
| Operating Temperature [Max] | 450° F |
| Overall Width | 51 mm |
| Bolt Size | 1/2 in-13 UNC |
| Bearing Material | AISI 52100 |
| Bolt Centers | 2.125 in |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 7110 N |
| Duty Type | Standard |
| Housing Height | 108 mm |
| Housing Material | Nickel Plated |
| Static Load Rating | 4460 N |
| Housing Length | 127 mm |
| Grease Type | H1 High Temperature Food Grade Grease |
| Weight | 5.0 LB |
| EAN or UPC | 800675746964 |

