IPTCI
HUCNPT 207 35MM
Take Up Ball Bearing Mounted Unit, High Temperature, 35 mm Bore, Nickel Plated Housing, Set Screw Locking
Item #118116941
- Set Screw Locking Type
- 13.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 3.5 lb
| Distance Between Slots | 88.9 mm |
| Locking Type | Set Screw |
| Housing Material | Nickel Plated |
| Bearing Material | AISI 52100 |
| Housing Height | 102 mm |
| Operating Temperature [Max] | 450° F |
| Dynamic Load Rating | 5535 N |
| Closure Material | Silicone Rubber |
| Relubrication | Yes |
| Slot Width | 13.5 mm |
| Grease Type | H1 High Temperature Food Grade Grease |
| Duty Type | Standard |
| Overall Width | 30 mm |
| Bore Dia. | 35 mm |
| Housing Length | 129 mm |
| Static Load Rating | 3340 N |
| Weight | 3.5 LB |
| EAN or UPC | 800675746698 |
