IPTCI
HUCNPT 208 40MM
Take Up Ball Bearing Mounted Unit, High Temperature, 40 mm Bore, Nickel Plated Housing, Set Screw Locking
Item #118116953
- Set Screw Locking Type
- 17.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 5.5 lb
| Duty Type | Standard |
| Housing Material | Nickel Plated |
| Operating Temperature [Max] | 450° F |
| Housing Length | 144 mm |
| Slot Width | 17.5 mm |
| Overall Width | 33 mm |
| Dynamic Load Rating | 6375 N |
| Locking Type | Set Screw |
| Bore Dia. | 40 mm |
| Housing Height | 114 mm |
| Grease Type | H1 High Temperature Food Grade Grease |
| Distance Between Slots | 101.6 mm |
| Bearing Material | AISI 52100 |
| Relubrication | Yes |
| Static Load Rating | 3960 N |
| Closure Material | Silicone Rubber |
| Weight | 5.5 LB |
| EAN or UPC | 800675746889 |
