IPTCI
HUCNPT 210 50MM
Take Up Ball Bearing Mounted Unit, High Temperature, 50 mm Bore, Nickel Plated Housing, Set Screw Locking
Item #118116959
- Set Screw Locking Type
- 17.5 mm Slot Width
- Nickel Plated Housing Material
features
- Nickel Plated Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 5.5 lb
| Grease Type | H1 High Temperature Food Grade Grease |
| Dynamic Load Rating | 7400 N |
| Housing Material | Nickel Plated |
| Bore Dia. | 50 mm |
| Static Load Rating | 4910 N |
| Operating Temperature [Max] | 450° F |
| Locking Type | Set Screw |
| Slot Width | 17.5 mm |
| Duty Type | Standard |
| Overall Width | 35 mm |
| Housing Height | 117 mm |
| Housing Length | 144 mm |
| Bearing Material | AISI 52100 |
| Weight | 5.5 LB |
| EAN or UPC | 800675747282 |
