- Set Screw Locking Type
- Cast Iron Housing Material
- 1 in Inner Diameter
features
- Solid Base Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 1.9 lb
| Dynamic Load Rating | 3010 N |
| Duty Type | Standard |
| Grease Type | H1 High Temperature Food Grade Grease |
| Bolt Size | 3/8 in, M10 |
| Operating Temperature [Max] | 450° F |
| Bolt Centers | 105 mm |
| Static Load Rating | 1750 N |
| Bearing Material | AISI 52100 |
| Overall Width | 38 mm |
| Housing Height | 69 mm |
| Locking Type | Set Screw |
| I.D. | 1 in |
| Closure Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Housing Length | 140 mm |
| Weight | 1.9 LB |
| EAN or UPC | 800675707804 |

