IPTCI
HUCT 205 14
Take Up Ball Bearing Mounted Unit, High Temperature, 0.875 in Bore, Set Screw Locking
Item #118116987
- Set Screw Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 1.7 lb
| Duty Type | Standard |
| Static Load Rating | 1750 N |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 3010 N |
| Locking Type | Set Screw |
| Overall Width | 21 mm |
| Grease Type | H1 High Temperature Food Grade Grease |
| Closure Material | Silicone Rubber |
| Housing Material | Cast Iron |
| Housing Length | 94 mm |
| Operating Temperature [Max] | 450° F |
| Bore Dia. | 0.875 in |
| Relubrication | Yes |
| Distance Between Slots | 76.2 mm |
| Housing Height | 89 mm |
| Slot Width | 13.5 mm |
| Weight | 1.7 LB |
| EAN or UPC | 800675744687 |
