IPTCI
HUCT 207 22
Take Up Ball Bearing Mounted Unit, High Temperature, 1.375 in Bore, Set Screw Locking
Item #118116992
- Set Screw Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 3.5 lb
| Housing Length | 129 mm |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Grease Type | H1 High Temperature Food Grade Grease |
| Dynamic Load Rating | 5535 N |
| Slot Width | 13.5 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 450° F |
| Housing Material | Cast Iron |
| Overall Width | 30 mm |
| Static Load Rating | 3340 N |
| Housing Height | 102 mm |
| Bore Dia. | 1.375 in |
| Weight | 3.5 LB |
| EAN or UPC | 800675744946 |
