IPTCI
HUCT 209 27
Take Up Ball Bearing Mounted Unit, High Temperature, 1.6875 in Bore, Set Screw Locking
Item #118116995
- Set Screw Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- High Temperature Black Oxide Treated Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with High Temperature H-1 Food Grade Grease
- C4 Internal Clearance
- Specially Heated Treated Rings
- 5.5 lb
| Grease Type | H1 High Temperature Food Grade Grease |
| Dynamic Load Rating | 7110 N |
| Operating Temperature [Max] | 450° F |
| Distance Between Slots | 101.6 mm |
| Housing Height | 117 mm |
| Overall Width | 35 mm |
| Static Load Rating | 4460 N |
| Relubrication | Yes |
| Closure Material | Silicone Rubber |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Housing Length | 144 mm |
| Bore Dia. | 1.688 in |
| Slot Width | 17.5 mm |
| Duty Type | Standard |
| Weight | 5.5 LB |
| EAN or UPC | 800675745134 |
