- 62 mm Outer Dimeter
- Dual Seals Closure Type
- Eccentric Collar Locking Type
features
- Eccentric Collar Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Additional oil hole on opposite side
- Anti-Rotation Device
- Dual Seals (Type B)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- 0.99 lb
| Closure Material | NBR - Buna |
| Bearing Material | AISI 52100 |
| Bore Diameter | 1.25 in |
| Static Load Rating | 2430 N |
| Length Through Bore | 1.902 in |
| Duty Type | Standard |
| Bore Type | Round |
| Operating Temperature [Max] | 248° F |
| Locking Type | Eccentric Collar |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Inner Ring Type | Wide Inner Ring |
| Dynamic Load Rating | 4200 N |
| Outer Diameter Type | Spherical |
| O.D. | 62 mm |
| Relubrication | Yes |
| Weight | 0.99 LB |
| EAN or UPC | 800675623937 |

