- 90 mm Outer Dimeter
- 2 Triple Lip Seals Closure Type
- Eccentric Collar Locking Type
features
- Eccentric Collar Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Additional oil hole on opposite side
- Anti-Rotation Device
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- 2.29 lb
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Bore Diameter | 2 in |
| Outer Diameter Type | Spherical |
| Static Load Rating | 4910 N |
| Closure Type | 2 Triple Lip Seals |
| Dynamic Load Rating | 7400 N |
| O.D. | 90 mm |
| Length Through Bore | 2.469 in |
| Inner Ring Type | Wide Inner Ring |
| Operating Temperature [Max] | 248° F |
| Locking Type | Eccentric Collar |
| Bore Type | Round |
| Duty Type | Standard |
| Weight | 2.29 LB |
| EAN or UPC | 800675644635 |

