- 100 mm Outer Dimeter
- Dual Seals Closure Type
- Eccentric Collar Locking Type
features
- Eccentric Collar Locking
- Wide Inner Ring
- Anti-Rotation Device
- Dual Seals (Type B)
- Lubricated with H1 - Food Grade Solid PolyLube
- Lubed-For-Life
- H1 - Food Grade SOLID SOLVE Poly-Lube
- 3.48 lb
| Bore Diameter | 2 in |
| Static Load Rating | 6440 N |
| Closure Type | Dual Seals (B-Type) |
| Length Through Bore | 2.811 in |
| Outer Diameter Type | Spherical |
| Locking Type | Eccentric Collar |
| Bearing Material | AISI 52100 |
| Bore Type | Round |
| O.D. | 100 mm |
| Grease Type | H1 Food Grade Solid PolyLube |
| Duty Type | Standard |
| Dynamic Load Rating | 9490 N |
| Operating Temperature [Max] | 215° F |
| Inner Ring Type | Wide Inner Ring |
| Weight | 3.48 LB |
| EAN or UPC | 800675694630 |

