- 1 in Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.1 lb
| Dynamic Load Rating | 3010 N |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 1 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 95 mm |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Overall Width | 47 mm |
| Bolt Size | 3/8 in, M10 |
| Housing Height | 95 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 70 mm |
| Closure Material | NBR - Buna |
| Relubrication | Yes |
| Bearing Material | AISI 52100 |
| Locking Type | Eccentric Collar |
| Housing Material | Cast Iron |
| Static Load Rating | 1750 N |
| Weight | 2.1 LB |
| EAN or UPC | 800675617134 |

