- 35 mm Bore Diameter
- 161 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.5 lb
| Housing Height | 90 mm |
| Closure Material | NBR - Buna |
| Locking Type | Eccentric Collar |
| Housing Length | 161 mm |
| Overall Width | 54 mm |
| Bolt Size | 7/16 in, M12 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 35 mm |
| Dynamic Load Rating | 5535 N |
| Duty Type | Standard |
| Static Load Rating | 3340 N |
| Flange Type | 2-Bolt Flange |
| Bolt Centers | 130.2 mm |
| Housing Material | Cast Iron |
| Operating Temperature [Max] | 248° F |
| Relubrication | Yes |
| Weight | 3.5 LB |
| EAN or UPC | 800675750374 |

