- 1.563 in Bore Diameter
- 175 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 4.5 lb
| Bore Dia. | 1.563 in |
| Static Load Rating | 3960 N |
| Flange Type | 2-Bolt Flange |
| Relubrication | Yes |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Overall Width | 59 mm |
| Duty Type | Standard |
| Housing Height | 100 mm |
| Bolt Size | 7/16 in, M12 |
| Locking Type | Eccentric Collar |
| Closure Material | NBR - Buna |
| Housing Length | 175 mm |
| Bolt Centers | 143.7 mm |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 6375 N |
| Weight | 4.5 LB |
| EAN or UPC | 800675750657 |

