- 1.938 in Bore Diameter
- 197 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 6.1 lb
| Housing Material | Cast Iron |
| Static Load Rating | 4910 N |
| Overall Width | 67 mm |
| Housing Length | 197 mm |
| Bearing Material | AISI 52100 |
| Closure Type | Dual Seals (B-Type) |
| Bolt Centers | 157 mm |
| Flange Type | 2-Bolt Flange |
| Operating Temperature [Max] | 248° F |
| Bolt Size | 1/2 in, M14 |
| Closure Material | NBR - Buna |
| Bore Dia. | 1.938 in |
| Relubrication | Yes |
| Housing Height | 115 mm |
| Dynamic Load Rating | 7400 N |
| Locking Type | Eccentric Collar |
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 6.1 LB |
| EAN or UPC | 800675751265 |

