- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.1 lb
| Housing Length | 140 mm |
| Static Load Rating | 1750 N |
| Overall Width | 44 mm |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Housing Height | 72 mm |
| Duty Type | Standard |
| Bolt Size | 3/8 in, M10 |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| I.D. | 1 in |
| Bolt Centers | 105 mm |
| Locking Type | Eccentric Collar |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 3010 N |
| Weight | 2.1 LB |
| EAN or UPC | 800675616298 |

