- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1.438 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 4.2 lb
| Bearing Material | AISI 52100 |
| Bolt Size | 1/2 in, M14 |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Housing Height | 94 mm |
| Bolt Centers | 127 mm |
| Overall Width | 51 mm |
| Locking Type | Eccentric Collar |
| Static Load Rating | 3340 N |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 5535 N |
| Housing Length | 166 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| I.D. | 1.438 in |
| Weight | 4.2 LB |
| EAN or UPC | 800675631741 |

