- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1.75 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 6.1 lb
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7110 N |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 108.3 mm |
| I.D. | 1.75 in |
| Locking Type | Eccentric Collar |
| Bolt Size | 1/2 in, M14 |
| Housing Length | 190.5 mm |
| Static Load Rating | 4460 N |
| Bolt Centers | 146.1 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Overall Width | 56 mm |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Weight | 6.1 LB |
| EAN or UPC | 800675640286 |

