- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| I.D. | 1 in |
| Bolt Centers | 1.437 in |
| Locking Type | Eccentric Collar |
| Bolt Size | 3/8 in-16 UNC |
| Operating Temperature [Max] | 248° F |
| Closure Type | 2 Triple Lip Seals |
| Dynamic Load Rating | 3010 N |
| Overall Width | 44 mm |
| Static Load Rating | 1750 N |
| Bearing Material | AISI 52100 |
| Housing Length | 76 mm |
| Housing Material | Cast Iron |
| Housing Height | 71 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Weight | 1.7 LB |
| EAN or UPC | 800675696122 |

