- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1.875 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 6.3 lb
| Housing Height | 117 mm |
| Dynamic Load Rating | 7400 N |
| I.D. | 1.875 in |
| Bolt Centers | 2.25 in |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Size | 5/8 in-11 UNC |
| Overall Width | 63 mm |
| Operating Temperature [Max] | 248° F |
| Housing Length | 140 mm |
| Housing Material | Cast Iron |
| Static Load Rating | 4910 N |
| Locking Type | Eccentric Collar |
| Weight | 6.3 LB |
| EAN or UPC | 800675717452 |

