- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 0.75 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Eccentric Collar Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Closure Type | 2 Triple Lip Seals |
| Locking Type | Eccentric Collar |
| Bolt Centers | 92 mm |
| Duty Type | Standard |
| I.D. | 0.75 in |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Overall Width | 44 mm |
| Housing Height | 57 mm |
| Dynamic Load Rating | 2740 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Length | 124 mm |
| Static Load Rating | 1600 N |
| Bolt Size | 3/8 in, M10 |
| Housing Material | Cast Iron |
| Weight | 1.7 LB |
| EAN or UPC | 800675748364 |

