- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 2 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Eccentric Collar Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 9.3 lb
| Bolt Size | 5/8 in, M16 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Type | 2 Triple Lip Seals |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 6440 N |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Housing Height | 126 mm |
| Housing Length | 219 mm |
| Overall Width | 71 mm |
| Dynamic Load Rating | 9490 N |
| I.D. | 2 in |
| Bolt Centers | 178 mm |
| Locking Type | Eccentric Collar |
| Weight | 9.3 LB |
| EAN or UPC | 800675693862 |

