- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 2.25 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 11.6 lb
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 7490 N |
| I.D. | 2.25 in |
| Dynamic Load Rating | 11500 N |
| Locking Type | Eccentric Collar |
| Bearing Material | AISI 52100 |
| Overall Width | 78 mm |
| Housing Length | 240 mm |
| Closure Type | Dual Seals (B-Type) |
| Bolt Centers | 187 mm |
| Housing Height | 137 mm |
| Bolt Size | 5/8 in, M16 |
| Operating Temperature [Max] | 248° F |
| Weight | 11.6 LB |
| EAN or UPC | 800675751838 |

