IPTCI
NAT 205 16 L3
Take Up Ball Bearing Mounted Unit, 1.00 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
Item #118117350
- Eccentric Collar Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2 lb
| Housing Length | 97 mm |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 1 in |
| Housing Height | 89 mm |
| Overall Width | 44 mm |
| Duty Type | Standard |
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 3010 N |
| Slot Width | 13.5 mm |
| Static Load Rating | 1750 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Weight | 2.0 LB |
| EAN or UPC | 800675695262 |
