IPTCI
NAT 207 22 L3
Take Up Ball Bearing Mounted Unit, 1.375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
Item #118117363
- Eccentric Collar Locking Type
- 13.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.1 lb
| Relubrication | Yes |
| Dynamic Load Rating | 5535 N |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Bore Dia. | 1.375 in |
| Closure Material | NBR - Buna |
| Housing Length | 113 mm |
| Housing Height | 102 mm |
| Static Load Rating | 3340 N |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Overall Width | 48 mm |
| Locking Type | Eccentric Collar |
| Slot Width | 13.5 mm |
| Distance Between Slots | 88.9 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 3.1 LB |
| EAN or UPC | 800675713010 |
