IPTCI
NAT 208 25
Take Up Ball Bearing Mounted Unit, 1.5625 in Bore, Eccentric Collar Locking
Item #118117369
- Eccentric Collar Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.7 lb
| Static Load Rating | 3960 N |
| Housing Length | 144 mm |
| Bore Dia. | 1.563 in |
| Dynamic Load Rating | 6375 N |
| Locking Type | Eccentric Collar |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Housing Height | 114 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 56 mm |
| Slot Width | 17.5 mm |
| Weight | 5.7 LB |
| EAN or UPC | 800675715243 |
