IPTCI
NAT 209 28
Take Up Ball Bearing Mounted Unit, 1.75 in Bore, Eccentric Collar Locking
Item #118117375
- Eccentric Collar Locking Type
- 17.5 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.7 lb
| Locking Type | Eccentric Collar |
| Bearing Material | AISI 52100 |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Slot Width | 17.5 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 117 mm |
| Static Load Rating | 4460 N |
| Dynamic Load Rating | 7110 N |
| Bore Dia. | 1.75 in |
| Overall Width | 56 mm |
| Housing Length | 144 mm |
| Operating Temperature [Max] | 248° F |
| Weight | 5.7 LB |
| EAN or UPC | 800675751036 |
