Skip to content Skip to navigation menu
Take Up Ball Bearing Mounted Unit, 1.9375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals

NAT 210 31 L3

Take Up Ball Bearing Mounted Unit, 1.9375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
Item #118117380
  • Eccentric Collar Locking Type
  • 17.5 mm Slot Width
  • Cast Iron Housing Material
Take Up Ball Bearing Mounted Unit, 1.9375 in Bore, Eccentric Collar Locking, 2 Triple Lip Seals
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eccentric Collar Locking Type
  • 17.5 mm Slot Width
  • Cast Iron Housing Material

features

  • Solid Base Cast Iron Housing
  • Wide Inner Ring Bearing
  • Eccentric Collar Locking
  • Triple Lip Seals (L3)
  • Pre-Lubricated with quality NLGI2 Bearing Grease
  • Relubricatable through included Grease Zerk
  • 5.7 lb
Locking Type Eccentric Collar
Dynamic Load Rating 7400 N
Grease Type NLGI Grade 2 Lithium Based Bearing Grease
Housing Height 117 mm
Closure Material NBR - Buna
Bearing Material AISI 52100
Bore Dia. 1.938 in
Operating Temperature [Max] 248° F
Slot Width 17.5 mm
Duty Type Standard
Relubrication Yes
Overall Width 56 mm
Housing Material Cast Iron
Static Load Rating 4910 N
Housing Length 144 mm
Distance Between Slots 101.6 mm
Weight 5.7 LB
EAN or UPC 800675751289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison