IPTCI
NAT 211 34
Take Up Ball Bearing Mounted Unit, 2.125 in Bore, Eccentric Collar Locking
Item #118117386
- Eccentric Collar Locking Type
- 27 mm Slot Width
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 9.2 lb
| Slot Width | 27 mm |
| Housing Length | 171 mm |
| Overall Width | 71 mm |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 9490 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 6440 N |
| Housing Height | 146 mm |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Locking Type | Eccentric Collar |
| Duty Type | Standard |
| Bore Dia. | 2.125 in |
| Closure Material | NBR - Buna |
| Distance Between Slots | 130.2 mm |
| Relubrication | Yes |
| Weight | 9.2 LB |
| EAN or UPC | 800675719371 |
